References
SKF:SI 60 ES-2RS
Rubix:209A8819
Manufacturer :48333
EAN:7316571099378




Product details : SKF SI60ES-2RS ROD END BEARING
Plain bearing Rod end With seals
Technical specifications
Attributes
| Logistic Weight | 7938,6 g |
|---|---|
| Inner diameter | 60 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | si |
| Dyn. Load rating | 245 N |
| Length | 296 mm |
| Outer diameter | 137 mm |
Show UNSPSC/ECL@SS
£ 453.74 excl. VAT
/ Each
£ 544.49 incl. VAT
- Usually arrives within 14 working days
