Rod end
Inner diameter | 70 mm |
---|---|
Head diameter | 154 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 232x154x70 mm |
---|---|
Logistic Weight | 8500 g |
Inner diameter | 70 mm |
Head diameter | 154 mm |
Bearing Clearance | CN |
Series | GIHRK..-UK-2RS |
Sealing | Two rubber seals |
Outer diameter | 105 mm |
Usually arrives within 14 working days