References
SKF:SALKB 12 F
Rubix:103A3058
Manufacturer :22408
EAN:7316570066067


Technical specifications
| Inner diameter | 12 mm |
|---|---|
| Head diameter | 33 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SALKB 12 F
Plain bearing Rod end None
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Inner diameter | 12 mm |
| Head diameter | 33 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | salkb |
| Female thread | m 12 |
| Dyn. Load rating | 13.2 N |
| Length | 72 mm |
| Outer diameter | 33 mm |
Show UNSPSC/ECL@SS
£ 43.29 excl. VAT
/ Each
£ 51.95 incl. VAT
- Delivery usually within ( 3 ) days