SKF Plain bearing Rod end SA Series
Inner diameter | 60 mm |
---|---|
Head diameter | 137 mm |
Bearing Clearance | CN |
Logistic Weight | 6550 g |
---|---|
Inner diameter | 60 mm |
Head diameter | 137 mm |
Bearing Clearance | CN |
Series | SA |
Material | Bearing steel |
Female thread | M 60x4 |
Stat. Load rating | 360 N |
Dyn. Load rating | 245 N |
Length | 296 mm |
Outer diameter | 137 mm |
Usually arrives within 14 working days