References
SKF:SALA 80 ES-2RS
Rubix:103A4989
Manufacturer :22373
EAN:7316570913392

Product details : SKF ROD END BEARING SALA80ES-2RS
Plain bearing Rod end With seals
Technical specifications
Attributes
| Logistic Weight | 12000 g |
|---|---|
| Inner diameter | 10 mm |
| Bearing Clearance | cn |
| Series | sala |
| Dyn. Load rating | 400 N |
| Length | 364 mm |
| Outer diameter | 182 mm |
Show UNSPSC/ECL@SS
£ 1,432.29 excl. VAT
/ Each
£ 1,718.75 incl. VAT
- Usually arrives within 14 working days
