References
INA:GAL17-UK
Rubix:229A4342
Manufacturer :0066330990000
EAN:4012802523829

Product details : INA GAL17-UK ROD END BEARING 0066330990000
Rod end with external thread, left hand thread, maintenance-free, sliding layer: PTFE composite, DIN ISO 12240-4, dimension series E, type M, inner ring curved surface with hard chromium coating, open design
Technical specifications
Attributes
| Logistic Weight | 210 g |
|---|---|
| Inner diameter | 17 mm |
| Head diameter | 46 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gal..-uk |
| Length | 92 mm |
| Outer diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 39.94 excl. VAT
/ Each
£ 47.93 incl. VAT
- Delivery usually within ( 7 ) days
