References
SKF:SALKB 16 F
Rubix:103A2742
Manufacturer :22410
EAN:7316577001931


Technical specifications
| Inner diameter | 16 mm |
|---|---|
| Head diameter | 43 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SALKB 16 F
Plain bearing Rod end None
Technical specifications
Attributes
| Logistic Weight | 201 g |
|---|---|
| Inner diameter | 16 mm |
| Head diameter | 43 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | salkb |
| Female thread | m 16 |
| Dyn. Load rating | 21.4 N |
| Length | 89 mm |
| Outer diameter | 43 mm |
Show UNSPSC/ECL@SS
£ 66.73 excl. VAT
/ Each
£ 80.08 incl. VAT
- In stock: Next day delivery