Plain Bearing Rod End
Inner diameter | 174 mm |
---|---|
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 171x36x36 mm |
---|---|
Logistic Weight | 1313,6 g |
Inner diameter | 174 mm |
Bearing Clearance | CN |
Series | SAL |
Stat. Load rating | 110 N |
Dyn. Load rating | 224 N |
Length | 174 mm |
Outer diameter | 84 mm |
Usually arrives within 14 working days