Plain Bearing Rod End
Inner diameter | 5 mm |
---|---|
Head diameter | 19 mm |
Bearing Clearance | C2 |
Logistic Weight | 15 g |
---|---|
Inner diameter | 5 mm |
Head diameter | 19 mm |
Bearing Clearance | C2 |
Series | SAKAC |
Material | Steel |
Female thread | M 5 |
Stat. Load rating | 4.8 N |
Dyn. Load rating | 3.25 N |
Length | 44 mm |
Sealing | Open |
Outer diameter | 19 mm |
Usually arrives within 14 working days