Plain Bearing Rod End
Inner diameter | 17 mm |
---|---|
Head diameter | 47 mm |
Bearing Clearance | CN |
Logistic Weight | 247,8 g |
---|---|
Inner diameter | 17 mm |
Head diameter | 47 mm |
Bearing Clearance | CN |
Series | SI |
Material | Bearing steel |
Female thread | M 16 |
Stat. Load rating | 44 N |
Dyn. Load rating | 21.2 N |
Length | 92 mm |
Sealing | Open |
Outer diameter | 47 mm |
Usually arrives within 14 working days