Rod end
Inner diameter | 10 mm |
---|---|
Head diameter | 28 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 62x28x10 mm |
---|---|
Package weight | 67 g |
Inner diameter | 10 mm |
Head diameter | 28 mm |
Bearing Clearance | CN |
Series | GAKR..-PW |
Length | 62 mm |
Outer diameter | 22 mm |
Usually arrives within 14 working days