Plain Bearing Rod End
Inner diameter | 20 mm |
---|---|
Head diameter | 51 mm |
Bearing Clearance | C2 |
Logistics dimensions (L x W x H) | 32x102x50 mm |
---|---|
Logistic Weight | 397,6 g |
Inner diameter | 20 mm |
Head diameter | 51 mm |
Bearing Clearance | C2 |
Series | SILKAC |
Material | Bearing steel |
Female thread | M 20x1,5 |
Stat. Load rating | 35.5 N |
Dyn. Load rating | 31.5 N |
Length | 103 mm |
Sealing | Open |
Outer diameter | 51 mm |
In stock: Next day delivery