Rod end
Inner diameter | 25 mm |
---|---|
Head diameter | 58 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 94x58x25 mm |
---|---|
Logistic Weight | 559 g |
Inner diameter | 25 mm |
Head diameter | 58 mm |
Bearing Clearance | CN |
Series | GIHNRK..-LO |
Length | 94 mm |
Outer diameter | 42 mm |
Usually arrives within 14 working days