SKF Plain bearing Rod end SA Series
Inner diameter | 10 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 219x48x104 mm |
---|---|
Logistic Weight | 2550 g |
Inner diameter | 10 mm |
Bearing Clearance | cn |
Series | sa |
Stat. Load rating | 200 N |
Dyn. Load rating | 360 N |
Length | 219 mm |
Outer diameter | 104 mm |
Usually arrives within 14 working days