Rod end
Inner diameter | 10 mm |
---|---|
Head diameter | 28 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 57x28x10 mm |
---|---|
Logistic Weight | 80 g |
Inner diameter | 10 mm |
Head diameter | 28 mm |
Bearing Clearance | CN |
Series | GIKPR..-PW |
Outer diameter | 22 mm |
In stock: Next day delivery