Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
INA GIKL6-PW-A ROD END BEARING 0066349310000
INA GIKL6-PW-A ROD END BEARING 0066349310000
Rod end
References
ina:
GIKL6-PW-A
rubix:
229A4380
manufacturer :
0066349310000
ean:
4012802525915
Technical specifications
Inner diameter
6
mm
Head diameter
20
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : INA GIKL6-PW-A ROD END BEARING 0066349310000
Rod end with internal thread, left hand thread, maintenance-free, sliding layer: PTFE film, brass outer ring, DIN ISO 12240-4, dimension series K, type F, open design
Technical specifications
Attributes
Logistic Weight
27,5
g
Inner diameter
6
mm
Head diameter
20
mm
Bearing Clearance
CN
Series
GIKL..-PW
Material
Steel
Outer diameter
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.71
excl. VAT
/
Each
£
20.05
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
INA ROD END BEARING GAR25-DO
INA ROD END GIL70-DO-2RS
FAG GF25-DO-A ROD END BEARING 66343460000
INA GIKRB22-PC
INA GIKR12-PW-A ROD END
MATARA PHS-10 SPHERICAL ROD EYE M10X1.25
SKF SA8C ROD END
SKF ROD END BEARING SILKAC 30 M
SKF ROD END BEARING SALA80ES-2RS
INA ROD END BEARING GAR60-UK-2RS-A
INA GAKL14-PB-A ROD END BEARING 0066333310000
SKF ROD END BEARING SIR 20 ES
INA GAL8-DO ROD END WITH EXTERNAL THREAD LEFT HAND REQUIRING MA
SKF ROD END BEARING SILKB 16 F
SKF ROD END BEARING SIKAC 10 M/VZ019