Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
INA GAKL14-PW-A ROD END GAKL..-PW EXTERNAL THREADS MAINTENANCE-FREE
INA GAKL14-PW-A ROD END GAKL..-PW EXTERNAL THREADS MAINTENANCE-FREE
Rod end
References
ina:
GAKL14-PW-A
rubix:
238A3846
manufacturer :
0066333580000
ean:
4012802547412
Technical specifications
Inner diameter
14
mm
Head diameter
36
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : INA GAKL14-PW-A ROD END GAKL..-PW EXTERNAL THREADS MAINTENANCE-FREE
Rod end GAKL..-PW, external threads, maintenance-free
Strengths
Supports radial loads in traction or compression. Protected against corrosion by zinc plating. Small volume.
Applications
Suitable for alternating loads and under certain conditions for one-way loads.
Technical specifications
Attributes
Logistic Weight
160
g
Inner diameter
14
mm
Head diameter
36
mm
Bearing Clearance
CN
Series
GAKL..-PW
Length
78
mm
Outer diameter
28
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.21
excl. VAT
/
Each
£
45.85
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
INA GIL30DO GIL30-DO
SKF ROD END BEARING SAL35TXE-2LS
INA RODEND GIKR8-PW
SKF ROD END BEARING SIKAC 8 M
INA GIKR30-PW ROD END
INA ROD END BEARING GIKSR20-PS
SKF ROD END BEARING SA 20 ES
INA GAKL12-PW-A ROD END BEARING 0066333230000
INA ROD END BEARING GIR20-DO-2RS
INA GIKL20-PW ROD END WITH INTERNAL THREAD LEFT HAND MAINTENANC
INA GIKPR12-PW-A ROD END WITH INTERNAL THREAD RIGHT HAND THREAD MAINTE
SKF ROD END BEARING SA 50 ES-2RS
SKF SIL 12 C ROD END
SKF ROD END BEARING SALKB 10 F
SKF ROD END BEARING SILKB 6 F