References
INA:GAL17-DO
Rubix:229A4341
Manufacturer :0066307230000
EAN:4012802523119

Product details : INA GAL17-DO ROD END BEARING 0066307230000
Rod end with external thread, left hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-4, dimension series E, type M, open
Technical specifications
Attributes
| Logistic Weight | 202 g |
|---|---|
| Inner diameter | 17 mm |
| Head diameter | 46 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gal..-do |
| Length | 92 mm |
| Outer diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 36.21 excl. VAT
/ Each
£ 43.45 incl. VAT
- Delivery usually within ( 7 ) days
