Rod end
Inner diameter | 60 mm |
---|---|
Head diameter | 135 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 277,5x135x60 mm |
---|---|
Package weight | 5910 g |
Inner diameter | 60 mm |
Head diameter | 135 mm |
Bearing Clearance | CN |
Series | GAR..-UK-2RS |
Length | 277.5 mm |
Sealing | Two rubber seals |
Outer diameter | 90 mm |
In stock: Next day delivery