SKF Plain bearing Rod end SA Series
Inner diameter | 30 mm |
---|---|
Head diameter | 75 mm |
Bearing Clearance | cn |
Logistic Weight | 898,8 g |
---|---|
Inner diameter | 30 mm |
Head diameter | 75 mm |
Bearing Clearance | cn |
Series | sa |
Material | bearing steel |
Female thread | m 30x2 |
Stat. Load rating | 81.5 N |
Dyn. Load rating | 62 N |
Length | 149 mm |
Sealing | open |
Outer diameter | 75 mm |
Usually arrives within 14 working days