References
SKF:SI 30 ES-2RS
Rubix:207A8790
Manufacturer :23307
EAN:7316577003003


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Head diameter | 75 mm |
| Material | bearing steel |
Product details : SKF SI30ES-2RS FEMALE ROD END
Plain bearing Rod end With seals
Technical specifications
Attributes
| Logistic Weight | 1030 g |
|---|---|
| Inner diameter | 30 mm |
| Head diameter | 75 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | si |
| Female thread | m 30x2 |
| Dyn. Load rating | 62 N |
| Length | 149 mm |
| Outer diameter | 75 mm |
Show UNSPSC/ECL@SS
£ 188.55 excl. VAT
/ Each
£ 226.26 incl. VAT
- Usually arrives within 14 working days