References
SKF:SIL 12 C
Rubix:266A6331
Manufacturer :23457
EAN:7316577003546


Technical specifications
| Inner diameter | 12 mm |
|---|---|
| Head diameter | 35 mm |
| Material | bearing steel |
Product details : SKF SIL 12 C ROD END
Plain bearing Rod end With seals
Technical specifications
Attributes
| Logistic Weight | 103,4 g |
|---|---|
| Inner diameter | 12 mm |
| Head diameter | 35 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | sil |
| Female thread | m 12 |
| Dyn. Load rating | 11.4 N |
| Length | 69 mm |
| Outer diameter | 35 mm |
Show UNSPSC/ECL@SS
£ 60.34 excl. VAT
/ Each
£ 72.41 incl. VAT
- Delivery usually within ( 3 ) days