Rod end
Inner diameter | 60 mm |
---|---|
Head diameter | 135 mm |
Bearing Clearance | CN |
Logistic Weight | 5600 g |
---|---|
Inner diameter | 60 mm |
Head diameter | 135 mm |
Bearing Clearance | CN |
Series | GIL..-UK-2RS |
Length | 242.5 mm |
Sealing | Two rubber seals |
Outer diameter | 90 mm |
Usually arrives within 14 working days