INA ROD END BEARING GIR20-DO-2RS


Rod end

References
ina:GIR20-DO-2RS
rubix:102A8289
manufacturer :0066354740000
ean:4012802526851
brand logo
brand logo
Technical specifications
Inner diameter20 mm
Head diameter53 mm
Bearing ClearanceCN
See all Specifications

Product details : INA ROD END BEARING GIR20-DO-2RS


Rod end with internal thread, right hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-4, dimension series E, type F, sealed

Strengths

Supports radial loads in traction or compression. Protected against corrosion by zinc plating. Small volume.

Applications

Suitable for alternating loads and under certain conditions for one-way loads.

Technical specifications


Attributes
Logistic Weight360 g
Inner diameter20 mm
Head diameter53 mm
Bearing ClearanceCN
SeriesGIR..-DO-2RS
SealingTwo rubber seals
Outer diameter35 mm
Show UNSPSC/ECL@SS
£ 41.04 excl. VAT
/ Each
£ 49.25 incl. VAT
  • In stock: Next day delivery