Plain Bearing Rod End
Inner diameter | 30 mm |
---|---|
Head diameter | 71 mm |
Bearing Clearance | c2 |
Logistic Weight | 1042,3 g |
---|---|
Inner diameter | 30 mm |
Head diameter | 71 mm |
Bearing Clearance | c2 |
Series | salkac |
Material | bearing steel |
Female thread | m 30x2 |
Stat. Load rating | 61 N |
Dyn. Load rating | 61 N |
Length | 148 mm |
Sealing | open |
Outer diameter | 71 mm |
In stock: Next day delivery