INA GIHNRK110-LO-A HYDRAULIC ROD END WITH THREAD CLAMPING DEVICE RIGHT
Rod end
See technical informationSee documentsReferences
INA:GIHNRK110-LO-A
Rubix:238A2670
Manufacturer :0066344780000
EAN:4012802525441

Documents
Product details : INA GIHNRK110-LO-A HYDRAULIC ROD END WITH THREAD CLAMPING DEVICE RIGHT
Hydraulic rod end, with thread clamping device, right hand thread, requiring maintenance, sliding contact surface: steel/steel, open design
Hydraulic joint head, maintenance required, can be clamped acc. to ISO 12 240-4.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 364x235x110 mm |
|---|---|
| Logistic Weight | 31900 g |
| Inner diameter | 110 mm |
| Head diameter | 235 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gihnrk..-lo |
| Female thread | m90x3 |
| Dyn. Load rating | 655000 N |
| Standard | DIN 24338;ISO 6982 |
| Length | 364 mm |
| Outer diameter | 235 mm |
Show UNSPSC/ECL@SS
£ 2,552.68 excl. VAT
/ Each
£ 3,063.22 incl. VAT
- Usually arrives within 14 working days
