FACOM MODM.CPEA3 FOAM 3 PLIERS SET

Plier Set

See technical information

References

Facom:MODM.CPEA3
Rubix:226A4088
EAN:3662424090387
brand logo

Technical specifications

Number of elements3
See all Specifications

Product details : FACOM MODM.CPEA3 FOAM 3 PLIERS SET


1 diagonal cutting pliers : 194A.17CPE..1 locking adjustable pliers : 181A.25CPE..1 large capacity locking pliers : 500A..Tray : PM.MODCPEA3.

Technical specifications


Attributes
Number of elements3
Height45 mm
Width418 mm
Depth188 mm
£ 189.56 excl. VAT
/ Each
£ 227.47 incl. VAT
  • Delivery usually within ( 14 ) days