FACOM 21PC 1/2 IN DR SOCKET RATCHET & EXTENSION SET 8-32MM FOAM MODULE
Storage module
See technical informationReferences
Facom:MODM.SL1SLS
Rubix:2588710
EAN:3662424050107

Product details : FACOM 21PC 1/2 IN DR SOCKET RATCHET & EXTENSION SET 8-32MM FOAM MODULE
Tool equipped with a FACOM SLS attachment solution that secures against any risk of accidental dropping.
The shackle solution is used by FACOM for particularly heavy and/or bulky tools.
Only the ratchet SL171SLS is fitted with a shackle.
The ratchet and the locking extensions S210RC and S215RC allow sockets to be secured against drops during work at height.
Compatible with the FACOM modular storage system.
Suitable for the CHRONO XL, CHRONO+, JET XL and JET+.
The shackle solution is used by FACOM for particularly heavy and/or bulky tools.
Only the ratchet SL171SLS is fitted with a shackle.
The ratchet and the locking extensions S210RC and S215RC allow sockets to be secured against drops during work at height.
Compatible with the FACOM modular storage system.
Suitable for the CHRONO XL, CHRONO+, JET XL and JET+.
Technical specifications
Attributes
| Number of elements | 21 |
|---|---|
| Material | foam |
| Width | 418 mm |
| Depth | 188 mm |
Show UNSPSC/ECL@SS
£ 295.64 excl. VAT
/ Each
£ 354.77 incl. VAT
- Delivery usually within ( 14 ) days
