References
Facom:MOD.ATXRPB
Rubix:210A3986
EAN:3662424098482

Documents
Product details : FACOM MOD.ATXRPB PROTWIST SCRWDRVER SET
Strengths
•Drawer tool storage for safety and productivity
Tool storage organised in the drawers
Thermo-formed pressed polystyrene module
Tool storage organised in the drawers
Thermo-formed pressed polystyrene module
Technical specifications
Attributes
| Number of elements | 7 |
|---|---|
| Material | thermo-formed pressed polystyrene (module) |
| Height | 40 mm |
| Width | 175 mm |
| Depth | 418 mm |
Show UNSPSC/ECL@SS
£ 91.09 excl. VAT
/ Each
£ 109.31 incl. VAT
- Delivery usually within ( 14 ) days
