ROEBUCK 886162 ADJUSTABLE PLIER 250MM

Plier wrench 250 mm

See technical informationSee documents

References

Roebuck:886162
Rubix:256A2952
EAN:3660338396229
brand logo

Technical specifications

Length250 mm
Opening capacity52 mm
Number of positions19
See all Specifications

Documents

Product details : ROEBUCK 886162 ADJUSTABLE PLIER 250MM


One innovative tool that combines a wrench and a plier.Precise adjustment of the jaw thanks to its push button.Tri-material sheathed handles to meet ergonomic and comfort needs for daily and/or repetitive use.

Technical specifications


Attributes
Length250 mm
Opening capacity52 mm
Number of positions19
Weight500 g
£ 51.50 excl. VAT
/ Each
£ 61.80 incl. VAT
  • In stock: Next day delivery