References
Facom:170A.25PB
Rubix:270A2355
EAN:3662424050749

Product details : FACOM 170A.25PB STANDARD MULTIGRIP PLIERS 250 MM
Strengths
•Ergonomic handle for comfortable use
Self-gripping teeth
Anti-pinch finger protection
Self-gripping teeth
Anti-pinch finger protection
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Opening capacity | 34 mm |
| Number of positions | 8 |
| Type | standard multi-grip pliers |
| Weight | 330 g |
Show UNSPSC/ECL@SS
£ 23.39 excl. VAT
/ Each
£ 28.07 incl. VAT
- Delivery usually within ( 14 ) days
