References
Superseded Ref:845325
Roebuck:4971948
Rubix:2521435
EAN:3660338341120

Documents
Product details : ROEBUCK WATERPUMP PLIERS 250MM
Standard: DIN ISO 8976
Adjustable pliers for holding tubes, nuts and bolts.
6 positions.
Anti-pinching system.
German manufacture.
Adjustable pliers for holding tubes, nuts and bolts.
6 positions.
Anti-pinching system.
German manufacture.
Technical specifications
Attributes
| Length | 240 mm |
|---|---|
| Opening capacity | 55 mm |
| Number of positions | 6 |
| Type of branches | upper branch with ribs |
Show UNSPSC/ECL@SS
£ 14.51 excl. VAT
/ Each
£ 17.41 incl. VAT
- In stock: Next day delivery
