References
Facom:484A
Rubix:1233966
EAN:3148511788516



Product details : FACOM PLIER 484A
A [mm]: 38B [mm]: 38C [mm]: 40E [mm]: 9.5H [mm]: 52L [mm]: 300L1 [mm]: 66[g]: 560
Strengths
• Pierced hinge: the hinge pin is fixed in the central arm. • 2 wide slotted holes: long service life and safe to use • Set in 7 positions • Capacity: - 484A: 34 mm.- 484A.30: 43 mm.• Finish: satin lacquer.
Technical specifications
Attributes
| Logistic Weight | 310 g |
|---|---|
| Packaged dimensions (D x W x H) | 250x52x17 mm |
| Package weight | 320 g |
| Length | 240 mm |
| Opening capacity | 34 mm |
| Number of positions | 7 |
| Weight | 345 g |
Show UNSPSC/ECL@SS
£ 28.70 excl. VAT
/ Each
£ 34.44 incl. VAT
- Delivery usually within ( 14 ) days
