References
Knipex:83 10 040
Rubix:267A7106
EAN:4003773022336





Documents
Product details : KNIPEX 8310040 PIPE WRENCHES 750MM
Swedish pattern. 90° angled jaws. Jaws with offset teeth in opposite direction. Teeth additionally induction hardened. I-beam handle design. Captive adjusting nut. Red powder coated, jaws bright ground. Chrome vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 715x130x25 mm |
|---|---|
| Length | 750 mm |
| Opening capacity | 130 mm |
| Type | pipe wrench |
| Weight | 4921 g |
Show UNSPSC/ECL@SS
£ 247.04 excl. VAT
/ Each
£ 296.45 incl. VAT
- Delivery usually within ( 14 ) days