References
Gedore:8245-200 JC
Rubix:121A3430
Manufacturer :6733230
EAN:4010886673324



Product details : GEDORE 200MM COMBI PLIERS 8245-200 JC
Combination pliers 200 mm 2C-handle Acc. to DIN ISO 5746 Universal model with slimline head, ideal for confined spaces Induction-hardened precision cutting edges, hardness 62 - 64 HRC For flat and round material For medium-hard wire, 1.6 mm GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed JC = chrome-plated, with 2-component handles TL = steel-grey, with blue dipped non-slip handles
Technical specifications
Attributes
| Logistic Weight | 363 g |
|---|---|
| Weight | 363 g |
| Length | 200 mm |
| Length of noses | 42 mm |
Show UNSPSC/ECL@SS
£ 23.45 excl. VAT
/ Each
£ 28.14 incl. VAT
- Delivery usually within ( 8 ) days
