GEDORE 160MMCOMBIPLIER 8250-160JC


Combination pliers POWER - 8250 JC

References
gedore:8250-160 JC
rubix:119A4199
manufacturer :1429566
ean:4010886812327
brand logo
brand logo
Technical specifications
Weight225 g
Length160 mm
See all Specifications

Product details : GEDORE 160MMCOMBIPLIER 8250-160JC


Power combination pliers 160 mm 2C-handle Acc. to DIN ISO 5746 For heavy continuous use Good lever action for easy cutting Induction-hardened precision cutting edges, hardness 62 - 64 HRC For flat and round material To cut all wire types including piano wire, 1.6 mm GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed JC = chrome-plated, 2-component handles TL = steel-grey, with blue dipped non-slip handles

Technical specifications


Attributes
Logistic Weight225 g
Weight225 g
Length160 mm
Length of noses35 mm
Width of jaws10.4 mm
Show UNSPSC/ECL@SS
£ 39.27 excl. VAT
/ Each
£ 47.12 incl. VAT
  • Usually arrives within 14 working days