KNIPEX 4611G2 GRIP RETAINING RING PLIERS 140MM
Pliers for retaining rings for shaft throttle clamps.
See technical informationSee documentsReferences
Knipex:46 11 G2
Rubix:388A3457
EAN:4003773031079



Documents
Product details : KNIPEX 4611G2 GRIP RETAINING RING PLIERS 140MM
For fitting grip rings on shafts from 1.5 - 30 mm dia.. With opening spring. Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x64x36 mm |
|---|---|
| Nose shape | straight |
| Nose diameter | 1.3 mm |
| Length | 140 mm |
| Weight | 85 g |
| Max diameter capacity | 13 mm |
| Min. diameter | 5 mm |
| Max diameter | 13 mm |
Show UNSPSC/ECL@SS
£ 19.84 excl. VAT
/ Each
£ 23.81 incl. VAT
- Delivery usually within ( 14 ) days