KNIPEX 002001V09 SRZ 3 SET OF PLIERS


Pliers Set

References
knipex:00 20 01 V09
rubix:388A3065
ean:4003773073291
brand logo
brand logo
Technical specifications
Number of elements4
See all Specifications

Product details : KNIPEX 002001V09 SRZ 3 SET OF PLIERS


Four precision circlip pliers in a foam tray In a foam tray for workbenches and tool trolleys. Clearly organised storage of tools. Precisely-sized recesses for holding the pliers. Foam tray dimensions (W x H x D): 335 x 165 x 33 mm. Material: two colour, closed pore foam.

Technical specifications


Attributes
Logistics dimensions (L x W x H)350x175x40 mm
Logistic Weight820 g
Number of elements4
Show UNSPSC/ECL@SS
£ 105.80 excl. VAT
/ Each
£ 126.96 incl. VAT
  • Usually arrives within 14 working days