KNIPEX 8603125SB KNIPEX MINI PLIERS WRENCH 125 MM 125MM
Pliers Wrench
See technical informationSee documentsReferences
Knipex:86 03 125 SB
Rubix:388A3750
EAN:4003773077688






Technical specifications
| Length | 125 mm |
|---|---|
| Opening capacity | 23 mm |
| Number of positions | 11 |
Documents
Product details : KNIPEX 8603125SB KNIPEX MINI PLIERS WRENCH 125 MM 125MM
Smooth jaws for damage free installation of plated fittings - working directly on chrome!. Replaces the need for sets of metric and imperial spanners. The mini pliers wrench for precision mechanics. Particularly suitable for working on small bolted connections. Very good access in very confined areas. Also excellent for gripping, holding, pressing and bending workpieces. Smooth jaws for damage free installation of plated fittings - working directly on chrome!. Zero backlash jaw pressure prevents damage to edges of sensitive components. Fast adjustment by pushing a button directly on the workpiece. No unintentional shift of the gripping jaws and no slipping of the joint. Replaces the need for sets of metric and imperial spanners. Parallel jaws give a more solid grip. Its design allows flexible adjustment of all widths up to the specified maximum size. The ratchet type principle allows quick and easy tightening and release of all bolted connections. Lever transmission greater than 10 : 1 for strong gripping power. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x85x20 mm |
|---|---|
| Logistic Weight | 125 g |
| Length | 125 mm |
| Opening capacity | 23 mm |
| Number of positions | 11 |
| Type | pliers wrench |
| Weight | 105 g |
Show UNSPSC/ECL@SS
£ 49.63 excl. VAT
/ Each
£ 59.56 incl. VAT
- Delivery usually within ( 14 ) days