KNIPEX 8113250 SIPHON- AND CONNECTOR PLIERS 250MM
Siphon and Connector Pliers
See technical informationReferences
Knipex:81 13 250
Rubix:2527763
EAN:4003773078494

Technical specifications
| Length | 250 mm |
|---|---|
| Opening capacity | 75 mm |
| Number of positions | 25 |
Product details : KNIPEX 8113250 SIPHON- AND CONNECTOR PLIERS 250MM
81 13 250 Siphon and Connector Pliers
ideal for tightening and loosening siphon screw connections, plastic pipe fittings and round union nuts. Fine adjustment for ideal adjustment to diverse diameters. For connectors, oil filters, plastic pipes and siphons. Robust, heavy duty. For connectors and couplings with screw connection, such as Cannon circular connectors. For gentle loosening of hoses on nozzles and filter cartridges. Optimum adhesion on dirt-, oil- and fatfree surfaces. 25-way adjustable box joint. Ergonomic handle geometry. Changeable gripping jaws with two-component plastic insert with a hard carrier component (red) and a soft adhesive component (blue). with exchangeable plastic jaws for sensitive surfaces; up to Ø 75 mm.
Working Capacity (diameter): Ø 10 – 75 mm Adjustment positions: 25
ideal for tightening and loosening siphon screw connections, plastic pipe fittings and round union nuts. Fine adjustment for ideal adjustment to diverse diameters. For connectors, oil filters, plastic pipes and siphons. Robust, heavy duty. For connectors and couplings with screw connection, such as Cannon circular connectors. For gentle loosening of hoses on nozzles and filter cartridges. Optimum adhesion on dirt-, oil- and fatfree surfaces. 25-way adjustable box joint. Ergonomic handle geometry. Changeable gripping jaws with two-component plastic insert with a hard carrier component (red) and a soft adhesive component (blue). with exchangeable plastic jaws for sensitive surfaces; up to Ø 75 mm.
Fine adjustment for ideal adjustment to diverse diameters. For siphons, oil filters, plastic pipes and connectors up to 80 mm diameter. Robust, heavy duty. With exchangeable plastic jaws for sensitive surfaces. Up to Ø 75 mm. Ideal for tightening and loosening siphon screw connections, plastic pipe fittings and round union nuts. For connectors and couplings with screw connection, such as Cannon circular connectors. For gentle loosening of hoses on nozzles and filter cartridges. 25 adjustment positions, box-joint design. Ergonomic handle geometry. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Opening capacity | 75 mm |
| Number of positions | 25 |
| Weight | 345 g |
| Type of branches | surpassed |
Show UNSPSC/ECL@SS
£ 56.90 excl. VAT
/ Each
£ 68.28 incl. VAT
- In stock: Next day delivery












