ROEBUCK MULTIGRIP PLIER OVERLAPPING BI-MAT HANDLE CAPAC 60MM 827954
Groove joint waterpump
See technical informationSee documentsReferences
Roebuck:827954
Rubix:209A8278
EAN:3660338047350

Documents
Product details : ROEBUCK MULTIGRIP PLIER OVERLAPPING BI-MAT HANDLE CAPAC 60MM 827954
Standard: ISO 8976
Large opening capacity: 60 mm-8 positions.
Finish: phosphate.
Dual-material handle.
Large opening capacity: 60 mm-8 positions.
Finish: phosphate.
Dual-material handle.
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Opening capacity | 60 mm |
| Number of positions | 8 |
| Type of branches | overlapping |
Show UNSPSC/ECL@SS
£ 27.53 excl. VAT
/ Each
£ 33.04 incl. VAT
- In stock: Next day delivery
