KNIPEX 8330020 PIPE WRENCHES S-SHAPE 570MM

Pipe Wrenches S-Type

See technical information

References

Knipex:83 30 020
Rubix:80092608
EAN:4003773014263
brand logo

Technical specifications

Length570 mm
Opening capacity70 mm
See all Specifications

Product details : KNIPEX 8330020 PIPE WRENCHES S-SHAPE 570MM


Slim, S-type jaw
Jaws with offset teeth in opposite direction
Teeth additionally induction-hardened
Three-point contact on pipes, self-locking
I-beam handle design
Captive adjusting nut
Red powder coated, jaws bright ground
Chrome vanadium electric steel, forged, multi stage oil-hardened
Slim, S-type jaw. Jaws with offset teeth in opposite direction. Teeth additionally induction hardened. Three-point contact on pipes, self-locking. I-beam handle design. Captive adjusting nut. Red powder coated, jaws bright ground. Forged. Chrome vanadium electric steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)570x80x28 mm
Length570 mm
Opening capacity70 mm
Weight2669 g
£ 104.29 excl. VAT
/ Each
£ 125.15 incl. VAT
  • Delivery usually within ( 14 ) days