References
Knipex:86 02 250
Rubix:252A7436
EAN:4003773082392





Documents
Product details : KNIPEX 8602250 KNIPEX PLIERS WRENCH 250MM
Pliers and a wrench in a single tool
Strengths
•Replaces the need for sets of metric and imperial spanners
Smooth jaws for damage free installation of plated fittings - working directly on chrome!
With scaling for presetting the width apart from the workpiece
Adjustable tightening tool
Also excellent for gripping, holding, pressing and bending workpieces
Push the button for adjustment on the workpiece
Zero backlash jaw pressure prevents damage to edges of sensitive components
Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size
Reliable catching of the hinge bolt: no unintentional shifting
The ratchet type principle allows quick and easy tightening and release of all bolted connections
Lever transmission greater than 10 : 1 for strong gripping power
Chrome vanadium electric steel, forged, oil-hardened
Smooth jaws for damage free installation of plated fittings - working directly on chrome!
With scaling for presetting the width apart from the workpiece
Adjustable tightening tool
Also excellent for gripping, holding, pressing and bending workpieces
Push the button for adjustment on the workpiece
Zero backlash jaw pressure prevents damage to edges of sensitive components
Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size
Reliable catching of the hinge bolt: no unintentional shifting
The ratchet type principle allows quick and easy tightening and release of all bolted connections
Lever transmission greater than 10 : 1 for strong gripping power
Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Opening capacity | 52 mm |
| Type | pliers wrench |
Show UNSPSC/ECL@SS
£ 58.21 excl. VAT
/ Each
£ 69.85 incl. VAT
- Delivery usually within ( 14 ) days