References
Facom:181A.18CPEPB
Rubix:240A5385
EAN:3148519313239






Technical specifications
| Length | 180 mm |
|---|---|
| Opening capacity | 36 mm |
| Number of positions | 12 |
Product details : FACOM 181A.18CPEPB MULTIGRIP PLIER
181A - Locking storage pliers
- Quick, precise adjustment knob with safety lock.
- 12-position rack.
- Ergonomically designed with handles positioned very close together for more powerful clamping.
- High resistance to torsion and bending. High resistance to torsion and bending.
- Refined head with self-engaging teeth.
- Hardened teeth, hardness 62 HRC.
- Presentation:
- Chrome-plated, ergonomic bi-material handles: 181A.CPE.
- Varnished, ergonomic PVC handles: 181A.G. NF ISO 8976, ASME B107.500.
- Quick, precise adjustment knob with safety lock.
- 12-position rack.
- Ergonomically designed with handles positioned very close together for more powerful clamping.
- High resistance to torsion and bending. High resistance to torsion and bending.
- Refined head with self-engaging teeth.
- Hardened teeth, hardness 62 HRC.
- Presentation:
- Chrome-plated, ergonomic bi-material handles: 181A.CPE.
- Varnished, ergonomic PVC handles: 181A.G. NF ISO 8976, ASME B107.500.
Strengths
•Fast, precise push-button adjustment with safety lock
12-position notches
The closed position of the ergonomic comfort grip handles increases the tightening power
12-position notches
The closed position of the ergonomic comfort grip handles increases the tightening power
Technical specifications
Attributes
| Length | 180 mm |
|---|---|
| Opening capacity | 36 mm |
| Number of positions | 12 |
| Type | mechanical pliers |
| Weight | 230 g |
Show UNSPSC/ECL@SS
£ 45.78 excl. VAT
/ Each
£ 54.94 incl. VAT
- Delivery usually within ( 14 ) days