Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
STAHLWILLE 732/100 SW 41 41MM RING INSERT TOOL 22 X 28
STAHLWILLE 732/100 SW 41 41MM RING INSERT TOOL 22 X 28
732//100 Ring Insert Tools
References
stahlwille:
58221041
rubix:
2536204
ean:
4018754238811
Technical specifications
Opening
61
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 732/100 SW 41 41MM RING INSERT TOOL 22 X 28
732/100 41 Ring insert tools
Technical specifications
Attributes
Logistics dimensions (L x W x H)
18
x
61
x
0
mm
Logistic Weight
642
g
Opening
61
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
117.42
excl. VAT
/
Each
£
140.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STAHLWILLE 41MM OPEN END INSERT TOOL 14 X 18
GEDORE 7692740 7212-17 RING END FITTING
FACOM 19MM RING SPAN 14 X 18 FIT 13.19
FACOM RING END 12.7
FACOM OPEN END 10.8
STAHLWILLE 58614040 OPEN END INSERT TOOL 14 X 8 3/4 INCH
FACOM OPEN END 20.12
GEDORE 8792-20 8792 SPIGOT FITTING RING ENDED 16 Z 20MM
FACOM OPEN END 20.15
GEDORE 8792-13/16AF AF RING FITTING 16MMSPIGOT 13/161211463
GEDORE 7218-17 RING END FITTING 17MM 7218
RING INSERT TOOL 58621224
STAHLWILLE 1/4 SQUARE DRIVE INSERT TOOL 9 X 12
GEDORE 13MM RING INSERT 7212-13
FACOM 21MM OE SPAN 14 X 18 FITTING 11.21