STAHLWILLE 58624036 RING INSERT TOOL 14 X 18 5/8 INCH
732a/40 Series A/F 14x18mm Ring Insert Tools
See technical informationSee documentsReferences
Stahlwille:58624036
Rubix:2517093
EAN:4018754035182



Documents
Product details : STAHLWILLE 58624036 RING INSERT TOOL 14 X 18 5/8 INCH
Manufactured by Stahlwille in their own German production facilities.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x29x64 mm |
|---|---|
| Logistic Weight | 134 g |
| Opening | 25.5 mm |
| Fixation | 25 |
| Length | 12 mm |
Show UNSPSC/ECL@SS
£ 48.82 excl. VAT
/ Each
£ 58.58 incl. VAT
- Usually arrives within 14 working days
