• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,372)
  • Tools & Metrology(33,144)
  • Protection, Safety & Hygiene(55,554)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,542)
  • Welding(1,007)
  • New Products
  • Hand tools(25,148)
  • Portable power tools(1,637)
  • Pneumatic tools(546)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,235)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(698)
  • Portable power tools(939)
See Portable power tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Portable power tools
  4. Portable power tools
  5. Impact wrench, nut runner
  6. Impact wrench
  7. DEWALT DCF923N-XJ 18V XR BRUSHLESS 3/8 COMPACT IMPACT WRENCH (366NM)

DEWALT DCF923N-XJ 18V XR BRUSHLESS 3/8 COMPACT IMPACT WRENCH (366NM)

Brushless

See technical information

References

Dewalt:DCF923N-XJ
Rubix:248A0096
EAN:5035048752401
brand logo
brand logo

Product details : DEWALT DCF923N-XJ 18V XR BRUSHLESS 3/8 COMPACT IMPACT WRENCH (366NM)


Technical specifications


Attributes
Square drive adapter3/8 ''
Weight1.1 kg
Show UNSPSC/ECL@SS
£ 234.08 excl. VAT
/ Each
£ 280.90 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

INGERSOL RTS225PH8 1/2 20V PULSE TOOL 3600PPM HOG RING"MILWAUKEE M12FCIWF12G3-502X 4933493456 M12 FUEL 1/2"" IMPACT WRENCH"BOSCH 06019N0020 IDS 18V-200T (SOLO CARTON BOX) 1/2IN SQU FRICTION RINMAKITA TW010GZ01 40VMAX 1 IMPACT WRENCH (LONG ANVIL) BL XGT BODY ONLYINGERSOL RTS060PS6 3/8 20V PULSE TOOL 3600PPM PIN RETAINERMAKITA WT001GZ XGT BODY ONLY SHEAR WRENCHINGERSOL RTS225PS8 1/2 20V PULSE TOOL 3600PPM PIN RETAINERMILWAUKEE M18ONEFHIWF12-502X TORQUE IMPACT WRENCH 2 X 5.0AH+CASEPCL IMPACT WRENCH 1/2 INCH APP201INGERSOL W7153 1/2 20V CORDLESS IMPACT WRENCHMILWAUKEE M180NEFHIWF34-502X 3/4 DRIVE IMPACT WRENCH 18VINGERSOL W7153-K22B-EU 1/2 20V CORDLESS IMPACT WRENCH KIT"MILWAUKEE 4933499255 M18 ONEFHIWF1-802X 1"" IMPACT WRENCH KIT"MAKITA DTD173Z 18V LXT BRUSHLESS IMPACT DRIVER 4-SPEED (BODY ONLY)INGERSOL RTS060PH6 3/8 20V PULSE TOOL 3600PPM HOG RING
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap