CUTLINE NC SPOTTING DRILL - HSS CO5% - 90DEG - STANDARD MM 8 702363

Point drill bit - hss co5% - 90° normal series

See technical information
References
GISS Cutline:702363
Rubix:702363
EAN:3660338008900
702363
brand logo
brand logo
brand logo
brand logo
Technical specifications
Drilling diameter8 mm
Total length79 mm
Length of cut25 mm
See all Specifications

Product details : CUTLINE NC SPOTTING DRILL - HSS CO5% - 90DEG - STANDARD MM 8 702363


Point drill bit - hss co5% - 90° normal series
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Drilling diameter8 mm
Total length79 mm
Length of cut25 mm
Cutting materialhss-co
Tailcylindrical
Tip angle90 °
Toleranceh6
Tail diameter8 mm
Coatingno
Show UNSPSC/ECL@SS
£ 11.04 excl. VAT
/ Each
£ 13.25 incl. VAT
  • In stock: Next day delivery