CUTLINE NC SPOTTING DRILL HSS CO5% TIN 90DEG STANDARD MM 3 862513
Point drill bit - hss co5% - tin 90° - normal series
See technical informationSee documentsReferences
GISS Cutline:862513
Rubix:862513
EAN:3660338171895


Technical specifications
| Drilling diameter | 3 mm |
|---|---|
| Total length | 50 mm |
| Length of cut | 10 mm |
Documents
Product details : CUTLINE NC SPOTTING DRILL HSS CO5% TIN 90DEG STANDARD MM 3 862513
Point drill bit - hss co5% - tin 90° - normal series
Technical specifications
Attributes
| Drilling diameter | 3 mm |
|---|---|
| Total length | 50 mm |
| Length of cut | 10 mm |
| Cutting material | hss-co |
| Tail | cylindrical |
| Tip angle | 90 ° |
| Tolerance | h6 |
| Tail diameter | 3 mm |
| Coating | tin |
Show UNSPSC/ECL@SS
£ 10.69 excl. VAT
/ Each
£ 12.83 incl. VAT
- Usually arrives within 14 working days