References
Bosch:2608833777
Rubix:203A4973
EAN:6949509223302
Product details : BOSCH 2608833777 SDS-PLUS 5X HAMMER DRILL BIT 6 X 50 X 110MM
Hammer drill bit SDS-plus-5X 6 x 50 x 110 mm; Pack of 1
Technical specifications
Attributes
| Drilling diameter | 6 mm |
|---|---|
| Total length | 110 mm |
| Length of cut | 50 mm |
Show UNSPSC/ECL@SS
£ 3.13 excl. VAT
/ Each
£ 3.76 incl. VAT
- Usually arrives within 14 working days

